Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 19138 SOLENOID VALVE MVH-5/3G-1/4-B
FESTO 19138 SOLENOID VALVE MVH-5/3G-1/4-B
Solenoid valve MVH-5/3
References
festo:
MVH-5/3G-1/4-B
rubix:
110A1523
manufacturer :
19138
ean:
4052568113230
Technical specifications
Type
Valve Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 19138 SOLENOID VALVE MVH-5/3G-1/4-B
Solenoid valve MVH-5/3G-1/4-B With solenoid coil and manual override, without plug socket. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
265
x
60
x
35
mm
Logistic Weight
671
g
Type
Valve Tiger 2000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
406.55
excl. VAT
/
Each
£
487.86
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC VP542-3YO1-03FA 3 PORT SOLENOID VALVE
FESTO 566481 SOLENOID VALVE
SMC SY7320-5LOU-C8F-Q SOLENOID VALVE
SMC SY5500-5UD1 5 PORT SOLENOID VALVE
AVENTICS R422100965
AVENTICS 5813422100
SMC EVS7-8-FJG-D-3-Q SOLENOID VALVE
AVENTICS 5813113100
FESTO 548901 VALVE CPVSC1-M-M5
FESTO 577494 SOLENOID VALVE VUVS-LT20-M52-MD-G18-F7
SMC VX3114A-01F-5DZ1-B 3 PORT SOLENOID VALVE
NORGREN P72F-3GC-PFN SOFT START/DUMP VALVE EXCELON
SMC VH400-04 HAND VALVE
SMC VM230-F02-34GA 3 PORT MECHANICAL VALVE
SMC SS5Y5-10S0-16B-C8 MANIFOLD BASE