FESTO 30477 SOLENOID VALVE MVH-5/3G-1/8-B
Solenoid valve MVH-5/3
See technical informationSee documentsReferences
Festo:MVH-5/3G-1/8-B
Rubix:108A6920
Manufacturer :30477
EAN:4052568113629

Documents
Product details : FESTO 30477 SOLENOID VALVE MVH-5/3G-1/8-B
Solenoid valve MVH-5/3G-1/8-B With solenoid coil and manual override, without plug socket. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x60x35 mm |
|---|---|
| Logistic Weight | 576,25 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 339.26 excl. VAT
/ Each
£ 407.11 incl. VAT
- Delivery usually within ( 8 ) days