FESTO 115071 SET OF WEARING PARTS MVH-5-1/8 B
Solenoid valve MVH-5
See technical informationSee documentsReferences
Festo:MVH-5-1/8-B
Rubix:107A3735
Manufacturer :19779

Documents
Product details : FESTO 115071 SET OF WEARING PARTS MVH-5-1/8 B
Solenoid valve MVH-5-1/8-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=750 l/min, Operating pressure=2 - 10 bar, Design structure=Poppet seat
Solenoid valve MVH-5-1/8-B with solenoid coil and manual override, without socket. Valve function=5/2 monostable, actuation type=electric, width=26 mm, standard nominal flow rate=750 l/min, operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x35x60 mm |
|---|---|
| Logistic Weight | 315,95 g |
| Type | tiger 2000 valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 65.50 excl. VAT
/ Each
£ 78.60 incl. VAT
- Usually arrives within 14 working days