FESTO 33180 SOLENOID VALVE MVH-5-3/8-L-S-B


Solenoid valve MVH-5

References
festo:MVH-5-3/8-L-S-B
rubix:107A4444
manufacturer :33180
ean:4052568115005
MVH-5-3/8-L-S-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 33180 SOLENOID VALVE MVH-5-3/8-L-S-B


Solenoid valve MVH-5-3/8-L-S-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight730 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 321.92 excl. VAT
/ Each
£ 386.30 incl. VAT