Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 533381 SOLENOID VALVE VMPA1-M1H-K-M7-PI
FESTO 533381 SOLENOID VALVE VMPA1-M1H-K-M7-PI
Solenoid valve VMPA1-M1H
References
festo:
VMPA1-M1H-K-M7-PI
rubix:
108A4620
manufacturer :
533381
ean:
4052568166625
Technical specifications
Type
VMPA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533381 SOLENOID VALVE VMPA1-M1H-K-M7-PI
Solenoid valve VMPA1-M1H-K-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=230 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistic Weight
178Ā
g
Type
VMPA
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
186.84
excl. VAT
/
Each
Ā£
224.21
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC LVA50-06F-D AIR OPERATED CHEMICAL VALVE
FESTO 567798 SOLENOID VALVE MHJ10-S-2,5-QS-6-HF/LP
SMC VXS235AZ1VA PISTON TYPE PILOT 2 PORT VALVE
SMC SYJA5240-01 VALVE
SMC VM220-F02-02SA 2 PORT MECHANICAL VALVE
AVENTICS R412007265 SHUT-OFF VALVE AS3-SOV-G038-024
FESTO 574449 SOLENOID VALVE
FESTO 1492369 SOLENOID VALVE
AVENTICS 5812230000 SERIES 581 SIZE 2 CONNECTOR
FESTO 1492090 SOLENOID VALVE
SMC VX210KL DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC VT307Y-5D1-01F-Q 3 PORT SOLENOID VALVE
SMC VXZ2350-06F-5D1 PILOT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 5792620620
AVENTICS FOOT PEDAL 5634695100