FESTO 533347 SOLENOID VALVE VMPA1-M1H-K-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-K-PI
Rubix:112A7529
Manufacturer :533347
EAN:4052568166489

Documents
Product details : FESTO 533347 SOLENOID VALVE VMPA1-M1H-K-PI
Solenoid valve VMPA1-M1H-K-PI For valve terminal MPA-S. Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=230 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x15x45 mm |
|---|---|
| Logistic Weight | 64,29 g |
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 230 l/min |
Show UNSPSC/ECL@SS
£ 107.95 excl. VAT
/ Each
£ 129.54 incl. VAT
- In stock: Next day delivery