FESTO 8022038 SOLENOID VALVE VMPA2-M1BH-E-PI
Solenoid valve VMPA2
See technical informationSee documentsReferences
Festo:VMPA2-M1BH-E-PI
Rubix:245A1486
Manufacturer :8022038
EAN:4052568257347

Documents
Product details : FESTO 8022038 SOLENOID VALVE VMPA2-M1BH-E-PI
Valves for MPA
Solenoid valve VMPA2-M1BH-E-PI 8022038
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x55x40 mm |
|---|---|
| Logistic Weight | 113,7 g |
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 130.11 excl. VAT
/ Each
£ 156.13 incl. VAT
- Delivery usually within ( 2 ) days