References
Festo:VOVC-BT-T32C-MH-F-1T1
Rubix:391A8557
Manufacturer :565449
EAN:4052568100001

Documents
Product details : FESTO 565449 SOLENOID VALVE
Solenoid valve VOVC-BT-T32C-MH-F-1T1 Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Operating pressure=0 - 8 bar, Design structure=Poppet valve with spring return
Solenoid valve VOVC-BT-T32C-MH-F-1T1 565449
Technical specifications
Attributes
| Logistic Weight | 36,7 g |
|---|---|
| Type | vovc |
| Number of Ports | 4 |
| Volume flow rate | 10 l/min |
Show UNSPSC/ECL@SS
£ 73.95 excl. VAT
/ Each
£ 88.74 incl. VAT
- Delivery usually within ( 6 ) days