References
Festo:VSNC-FC-M52-MD-N14-F8
Rubix:391A8730
Manufacturer :577262
EAN:4052568262457

Documents
Product details : FESTO 577262 SOLENOID VALVE
Solenoid valve VSNC-FC-M52-MD-N14-F8 Valve function=5/2 or 3/2, convertible, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Type | vsnc-fc-m52-md-n14-f8 solenoid valve |
Show UNSPSC/ECL@SS
£ 62.32 excl. VAT
/ Each
£ 74.78 incl. VAT
- Delivery usually within ( 2 ) days