References
Festo:VZWD-L-M22C-M-G14-40-V-3AP4-8
Rubix:392A0884
Manufacturer :1492001
EAN:4052568107352

Documents
Product details : FESTO 1492001 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G14-40-V-3AP4-8 Construction type=direct-acting seat valve, Actuation=electrical, Sealing principle=soft, Installation position=any, Mounting type=in-line mounting
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 439 g |
|---|---|
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 89.34 excl. VAT
/ Each
£ 107.21 incl. VAT
- Delivery usually within ( 2 ) days