References
Festo:VZWD-L-M22C-M-N18-50-V-1P4-5-R1
Rubix:392A1048
Manufacturer :1491893
EAN:4052568234454
Documents
Product details : FESTO 1491893 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Type | solenoid valve vzwd |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 150.02 excl. VAT
/ Each
£ 180.02 incl. VAT
- Delivery date on request
Contact a branch
