FESTO 1492170 SOLENOID VALVE

Solenoid valve VZWF

See technical informationSee documents

References

Festo:VZWF-B-L-M22C-N1-275-1P4-6-R1
Rubix:392A1151
Manufacturer :1492170
EAN:4052568235734
VZWF-B-L-M22C-N1-275-1P4-6-R1 Solenoid valve

Technical specifications

Typesolenoid valve vzwf
Number of Ports2
See all Specifications

Documents

Product details : FESTO 1492170 SOLENOID VALVE


The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure

Strengths

  • High flow rates
  • Large nominal diameters with relatively small solenoids
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistic Weight1242 g
Typesolenoid valve vzwf
Number of Ports2
£ 263.87 excl. VAT
/ Each
£ 316.64 incl. VAT
  • Delivery usually within ( 11 ) days