FESTO 575262 SOLENOID VALVE VUVS-L20-M32U-MD-G18-F7
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-M32U-MD-G18-F7
Rubix:218A8373
Manufacturer :575262
EAN:4052568103736

Documents
Product details : FESTO 575262 SOLENOID VALVE VUVS-L20-M32U-MD-G18-F7
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 3 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 52.79 excl. VAT
/ Each
£ 63.35 incl. VAT
- Delivery usually within ( 6 ) days