References
Festo:VUVS-L20-M32U-MD-G18-F7-1C1
Rubix:389A6577
Manufacturer :575276
EAN:4052568103811

Documents
Product details : FESTO 575276 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Solenoid valve VUVS-L20-M32U-MD-G18-F7-1C1 Valve function=3/2 open monostable, actuation type=electric, valve size=21 mm, standard nominal flow rate=700 l/min, operating pressure=2.5 - 10 bar
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x60x30 mm |
|---|---|
| Logistic Weight | 187,6 g |
| Type | valve vuvs |
| Number of Ports | 3 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 60.63 excl. VAT
/ Each
£ 72.76 incl. VAT
- Delivery usually within ( 6 ) days