FESTO 575501 SOLENOID VALVE VUVS-L25-M52-AD-G14-F8
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L25-M52-AD-G14-F8
Rubix:212A0594
Manufacturer :575501
EAN:4052568260583

Documents
Product details : FESTO 575501 SOLENOID VALVE VUVS-L25-M52-AD-G14-F8
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 332,98 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 65.41 excl. VAT
/ Each
£ 78.49 incl. VAT
- Delivery usually within ( 6 ) days