FESTO 575513 SOLENOID VALVE VUVS-L25-M52-MD-G14-F8-&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L25-M52-MD-G14-F8-1B2
Rubix:110A9439
Manufacturer :575513
EAN:4052568260705

Documents
Product details : FESTO 575513 SOLENOID VALVE VUVS-L25-M52-MD-G14-F8-&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x65x35 mm |
|---|---|
| Logistic Weight | 386,75 g |
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
- Delivery usually within ( 6 ) days