FESTO 575511 SOLENOID VALVE VUVS-L25-M52-MD-G14-F8-&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L25-M52-MD-G14-F8-1C1
Rubix:110A9440
Manufacturer :575511
EAN:4052568260682

Documents
Product details : FESTO 575511 SOLENOID VALVE VUVS-L25-M52-MD-G14-F8-&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x60x35 mm |
|---|---|
| Logistic Weight | 386,12 g |
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
- Delivery usually within ( 2 ) days