FESTO 575523 SOLENOID VALVE VUVS-L25-P53C-MD-G14-F8
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L25-P53C-MD-G14-F8
Rubix:240A8929
Manufacturer :575523
EAN:4052568260804

Documents
Product details : FESTO 575523 SOLENOID VALVE VUVS-L25-P53C-MD-G14-F8
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 355 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 89.53 excl. VAT
/ Each
£ 107.44 incl. VAT
- Delivery usually within ( 6 ) days