References
Festo:MHJ10-S-2,5-HF/LP
Rubix:392A1939
Manufacturer :567796
EAN:4052568100728

Documents
Product details : FESTO 567796 SOLENOID VALVE
Solenoid valve MHJ10-S-2,5-HF/LP Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=160 l/min, Operating pressure=0,5 - 4 bar
Solenoid valve MHJ10-S-2,5-HF/LP 567796
Technical specifications
Attributes
| Logistic Weight | 99,72 g |
|---|---|
| Type | quick-acting valve mhj |
| Number of Ports | 2 |
| Volume flow rate | 160 l/min |
Show UNSPSC/ECL@SS
£ 71.18 excl. VAT
/ Each
£ 85.42 incl. VAT
- Delivery usually within ( 6 ) days