References
Festo:MHJ9-MF
Rubix:385A7768
Manufacturer :553115
EAN:4052568095734

Documents
Product details : FESTO 553115 MHJ9-MF SOLENOID VALVE
Solenoid valve MHJ9-MF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=9 mm, Standard nominal flow rate=100 l/min, Operating pressure=0,5 - 6 bar
Solenoid valve MHJ9-MF 553115
Technical specifications
Attributes
| Logistic Weight | 30,23 g |
|---|---|
| Type | quick-acting valve mhj |
| Number of Ports | 2 |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 46.43 excl. VAT
/ Each
£ 55.72 incl. VAT
- Delivery usually within ( 2 ) days