References
SMC:EVF5220-5YOB-02F-Q
Rubix:2602600

Technical specifications
| Type | pilot operated 5-port solenoid valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC EVF5220-5YOB-02F-Q SOLENOID VALVE
The VF series of 5/2 and 5/3 pilot-operated solenoid valves offers high flow capacity in a compact package. The VF series is available in numerous versions, including three manual controls and four types of electrical connection. Common exhaust for main and pilot valves is also available.
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Type | pilot operated 5-port solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 145.39 excl. VAT
/ Each
£ 174.47 incl. VAT
- Delivery usually within ( 29 ) days