References
SMC:SY3220-5DO-M5-Q
Rubix:392A6554
Manufacturer :00704587
Documents
Product details : SMC SY3220-5DO-M5-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Strengths
Fluid: Air.
Operating pressure range: -100 kPa to 0.7.
Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
Coil rated voltage [DC]: 24, 12 V.
Enclosure: IP67 (Based on IEC60529).
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 70.73 excl. VAT
/ Each
£ 84.88 incl. VAT
- Usually arrives within 14 working days
