SMC VSR8-4-FG-S-3VZ-Q ISO 15407-2 SOLENOID VALVE
Solenoid Valve
See technical informationSee documentsReferences
SMC:VSR8-4-FG-S-3VZ-Q
Rubix:2609836

Documents
Product details : SMC VSR8-4-FG-S-3VZ-Q ISO 15407-2 SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 15407-2
Interface conforming to 18 mm size (VSS/R8-2) & 26 mm size (VSS/R8-4)
Compact design with high flow capacity (up to 1085 l/min)
Outstanding high-speed response (VSS8-2: 20 msec or less)
Long service life: 200 million cycles
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in type
IP65 compliant (except D-sub connector and flat ribbon cable kits).
Interface conforming to 18 mm size (VSS/R8-2) & 26 mm size (VSS/R8-4)
Compact design with high flow capacity (up to 1085 l/min)
Outstanding high-speed response (VSS8-2: 20 msec or less)
Long service life: 200 million cycles
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in type
IP65 compliant (except D-sub connector and flat ribbon cable kits).
•Size: 24 mm.
•Valve type: Metal & Rubber seal.
•Applicable cylinder bore size: Up to ø100.
•Fluid: Air & Inert gas.
•Maximum operating pressure: 1.0 MPa.
•Rated coil voltage: 12 VDC, 24 VDC.
•Enclosure: IP65 (Dust-tight/Water-jet-proof).
Seal: R (Rubber)
Configuration: FG (2-position)
Number of solenoids: S (Single)
Rated Voltage: 3 (24VDC)
Light/surge voltage suppressor: Z (Indicator Light w/Surge Voltage Suppressor)
Manual Override: Non-locking Push Style
Internal/External Pilot: Internal Pilot
•Valve type: Metal & Rubber seal.
•Applicable cylinder bore size: Up to ø100.
•Fluid: Air & Inert gas.
•Maximum operating pressure: 1.0 MPa.
•Rated coil voltage: 12 VDC, 24 VDC.
•Enclosure: IP65 (Dust-tight/Water-jet-proof).
Seal: R (Rubber)
Configuration: FG (2-position)
Number of solenoids: S (Single)
Rated Voltage: 3 (24VDC)
Light/surge voltage suppressor: Z (Indicator Light w/Surge Voltage Suppressor)
Manual Override: Non-locking Push Style
Internal/External Pilot: Internal Pilot
Technical specifications
Attributes
| Logistic Weight | 299 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 173.12 excl. VAT
/ Each
£ 207.74 incl. VAT
- Delivery usually within ( 8 ) days