References
SMC:SZ3000-83-1A-L10
Rubix:393A2712

Documents
Product details : SMC SZ3000-83-1A-L10 FITTING ASSY
Series SZ3000 is a 5 port solenoid valve, body ported type with a cassette style manifold. The SZ series offers high reliability and long life of 50 million cycles or more. The connector entry direction can be changed from top to side with a simple operation. Low power consumption and a fast response time of 10ms are obtained with a unique pilot valve construction.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Type | one touch fitting |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days