SMC SYJA3140-M5 5 PORT AIR OPERATED VALVE

Solenoid Valve

See technical informationSee documents

References

SMC:SYJA3140-M5
Rubix:392A6228
Manufacturer :00043212
EAN:3618036147391
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5

Documents

Product details : SMC SYJA3140-M5 5 PORT AIR OPERATED VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression.

Technical specifications


Attributes
Typesolenoid valve
Number of Ports5
£ 54.07 excl. VAT
/ Each
£ 64.88 incl. VAT
  • Delivery usually within ( 20 ) days