References
SMC:VQC4101-51
Rubix:2609710
Manufacturer :01440545
Product details : SMC VQC4101-51 5 PORT SOLENOID VALVE
Connector type manifold.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
•Replacement of existing VQ100 pilot valve with new V100 pilot valve.
•Reduced power consumption: 0.4 W (low wattage type), 0.95 W (standard).
•Improved operating range for low wattage type: 1.0 MPa.
•Compact design (25/41 mm valve pitch) with high flow capacity (up to 4350 l/min).
•Others: new locking type (manual override), plug-in compatible sub-plate type.
Configuration: 1 (2 Position Single)
Sealant: 1 (Rubber Seal)
Configuration: Standard (1W)
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: w/Light and Surge Suppressor
Manual Override: Non-locking Push Style
Piping Specification: Side Ported
Port Size: w/o Sub-plate
Thread: Rc
•Reduced power consumption: 0.4 W (low wattage type), 0.95 W (standard).
•Improved operating range for low wattage type: 1.0 MPa.
•Compact design (25/41 mm valve pitch) with high flow capacity (up to 4350 l/min).
•Others: new locking type (manual override), plug-in compatible sub-plate type.
Configuration: 1 (2 Position Single)
Sealant: 1 (Rubber Seal)
Configuration: Standard (1W)
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: w/Light and Surge Suppressor
Manual Override: Non-locking Push Style
Piping Specification: Side Ported
Port Size: w/o Sub-plate
Thread: Rc
Strengths
•5 port solenoid valve, base mount, plug-in
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 73.96 excl. VAT
/ Each
£ 88.75 incl. VAT
- Delivery usually within ( 4 ) days
