SMC SYJ5120-5LNZ-M5-Q 5/2 SINGLE SOL 24V DC BODY POR
Solenoid Valve
See technical informationSee documentsReferences
SMC:SYJ5120-5LNZ-M5-Q
Rubix:111A3428
Manufacturer :SYJ5120-5LNZ-M5-Q
Documents
Product details : SMC SYJ5120-5LNZ-M5-Q 5/2 SINGLE SOL 24V DC BODY POR
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0. 5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on sub-plates, creating a variety of solutions to meet your broadest engineering needs
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 57.83 excl. VAT
/ Each
£ 69.40 incl. VAT
- Delivery usually within ( 24 ) days
