References
SMC:VP517KY-5YO1
Rubix:265A1821
Manufacturer :VP517KY-5YO1
EAN:3618036563948
Product details : SMC VP517KY-5YO1 SOLENOID VALVE
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1. 55W standard, 0. 55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to -101. 2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
Strengths
•3 port, pilot poppet type valve
Power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF
Power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 82.19 excl. VAT
/ Each
£ 98.63 incl. VAT
- Delivery usually within ( 4 ) days
