FESTO 577497 SOLENOID VALVE

Solenoid Valve

See technical informationSee documents
References
Festo:VUVS-LT20-B52-ZD-G18-F7
Rubix:391A9968
Manufacturer :577497
EAN:4052568381967
brand logo
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 577497 SOLENOID VALVE


In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.

Strengths

Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction

Technical specifications


Attributes
Typesolenoid valve
Number of Ports5
Max. service pressure10 bar
Volume flow rate500 l/min
Pressure range1,5/10 bar
Show UNSPSC/ECL@SS
£ 76.04 excl. VAT
/ Each
£ 91.25 incl. VAT
  • Delivery usually within ( 2 ) days