References
Festo:VUVS-LT20-M32C-MZD-G18-F7-1C1
Rubix:391A9974
Manufacturer :577512
EAN:4052568382117

Documents
Product details : FESTO 577512 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | festo 577512 solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 600 l/min |
| Material | nbr |
| Pressure range | -0,9...10 |
Show UNSPSC/ECL@SS
£ 62.21 excl. VAT
/ Each
£ 74.65 incl. VAT
- Delivery usually within ( 2 ) days