FESTO 8035186 SOLENOID VALVE VUVS-LT25-M52-MZD-G14-F&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LT25-M52-MZD-G14-F8-1B2
Rubix:234A0773
Manufacturer :8035186
EAN:4052568294113

Technical specifications
| Type | festo 8035186 solenoid valve vuvs-lt25-m52-mzd-g14-f& |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 8035186 SOLENOID VALVE VUVS-LT25-M52-MZD-G14-F&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | festo 8035186 solenoid valve vuvs-lt25-m52-mzd-g14-f& |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 79.58 excl. VAT
/ Each
£ 95.50 incl. VAT
- Delivery usually within ( 2 ) days