FESTO 8060300 SOLENOID VALVE VUVS-LK20-M52-AD-G18-1C&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LK20-M52-AD-G18-1C1+GL-S
Rubix:263A6744
Manufacturer :8060300
EAN:4052568435608

Documents
Product details : FESTO 8060300 SOLENOID VALVE VUVS-LK20-M52-AD-G18-1C&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | air solenoid valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 61.52 excl. VAT
/ Each
£ 73.82 incl. VAT
- Delivery usually within ( 2 ) days