FESTO 8060301 SOLENOID VALVE VUVS-LK20-B52-D-G18-1C1&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LK20-B52-D-G18-1C1+GL-S
Rubix:263A6745
Manufacturer :8060301
EAN:4052568435615

Documents
Product details : FESTO 8060301 SOLENOID VALVE VUVS-LK20-B52-D-G18-1C1&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 550 l/min |
| Pressure range | 1,5/8 bar |
Show UNSPSC/ECL@SS
£ 82.42 excl. VAT
/ Each
£ 98.90 incl. VAT
- Delivery usually within ( 2 ) days