References
Festo:VUVS-LK30-M32C-AD-G38-1B2+GL-S
Rubix:391A9965
Manufacturer :8060309

Product details : FESTO 8060309 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 1600 l/min |
| Pressure range | 1,5/8 bar |
Show UNSPSC/ECL@SS
£ 66.65 excl. VAT
/ Each
£ 79.98 incl. VAT
- Delivery usually within ( 2 ) days