SMC SY7100-5U1-NA SOLENOID VALVE


Solenoid Valve

References
smc:SY7100-5U1-NA
rubix:265A1727
manufacturer :02311400
brand logo
brand logo
Technical specifications
TypeSolenoid Valve

Product details : SMC SY7100-5U1-NA SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.

Strengths

•Response time (0. 5MPa) w/o indicator light & surge voltage suppressor: 32ms or less

Technical specifications


Attributes
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 66.34 excl. VAT
/ Each
£ 79.61 incl. VAT
  • Delivery usually within ( 4 ) days