References
SMC:VQC4200-51
Rubix:2609711
Manufacturer :VQC4200-51
Documents
Product details : SMC VQC4200-51 5 PORT SOLENOID VALVE
The VQC series has five standard wiring packages bringing a world of ease to wiring and maintenance work, while the protective enclosures of three of them conform to IP67 standards for protection from dust and moisture. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration. The VQC series has outstanding response times and long life.
Strengths
•5 port solenoid valve, base mount, plug-in
Fluid: air/inert gas
Enclosure: dust proof (conforms to IP67)
Fluid: air/inert gas
Enclosure: dust proof (conforms to IP67)
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 103.45 excl. VAT
/ Each
£ 124.14 incl. VAT
- Delivery usually within ( 8 ) days
