References
SMC:SQ2241D-5LOD1-C6-Q
Rubix:233A2825
Manufacturer :SQ2241D-5LOD1-C6-Q
Documents
Product details : SMC SQ2241D-5LOD1-C6-Q 5 PORT SOLENOID VALVE
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ uses cassette style valves and manifolds, making it simple to increase or decrease the number of stations on a DIN rail. Valves are available with 12VDC or 24VDC rated voltage. Actuation options include 5 port single solenoid, 5 port double solenoid, and dual 3/2 ported. Manifold variations for the SQ plug-in series include EX510 Gateway-type serial transmission system, D-sub connector, flat ribbon cable connector, PC wiring system compatible flat ribbon cable, terminal block box,or a lead wire kit. The SQ plug lead units are available with D-sub connector, flat ribbon cable connector or PC wiring system compatible flat ribbon cable kits.
Strengths
•Fluid: Air/inert gas Maximum operating pressure: 0.7MPa Effective area mm (Cv factor):0.40 to 0.71Coil rated voltage: 12, 24VDC Power consumption (current):24VDC; 0.4W DC (17mA), 12VDC; 0.4W DC (34mA) Ambient and fluid temperature: -10 to 50C
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 88.69 excl. VAT
/ Each
£ 106.43 incl. VAT
- Delivery usually within ( 22 ) days
