SMC SQ2A41-5LOD1-C6-B-Q 5 PORT SOLENOID VALVE PLUG LEAD TYPE
Solenoid Valve
See technical informationSee documentsReferences
SMC:SQ2A41-5LOD1-C6-B-Q
Rubix:256A6600
Manufacturer :SQ2A41-5LOD1-C6-B-Q
Documents
Product details : SMC SQ2A41-5LOD1-C6-B-Q 5 PORT SOLENOID VALVE PLUG LEAD TYPE
Strengths
•Power saving: 0.4 W (Standard)
Easy to add or decrease the number of valve stations
Easy valve maintenance. Mountable with one screw
Easy replacement of clip type One-touch fittings
Connector entry direction can be changed with a single push
4 position dual 3 port valve
Built-in back pressure check valve (Option)
Manifold type No.: SS5Q13,SS5Q14,SS5Q23,SS5Q24
Easy to add or decrease the number of valve stations
Easy valve maintenance. Mountable with one screw
Easy replacement of clip type One-touch fittings
Connector entry direction can be changed with a single push
4 position dual 3 port valve
Built-in back pressure check valve (Option)
Manifold type No.: SS5Q13,SS5Q14,SS5Q23,SS5Q24
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 97.30 excl. VAT
/ Each
£ 116.76 incl. VAT
- Delivery usually within ( 22 ) days
