References
SMC:VP3165V-105DB1-Q
Rubix:235A6140
Manufacturer :VP3165V-105DB1-Q
Documents
Product details : SMC VP3165V-105DB1-Q SOLENOID VALVE
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1.55W standard, 0.55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to 101.2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
Strengths
•Large flow capacity, small exhaust resistance
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 333.66 excl. VAT
/ Each
£ 400.39 incl. VAT
- Delivery usually within ( 32 ) days
