References
Camozzi:U7J
Rubix:113A2241
Manufacturer :20-0072-007J


Technical specifications
| Type | u7 |
|---|---|
| Type of coupling | din en 175 301-803-b |
| Body material | plastic |
Documents
Product details : CAMOZZI COIL 240V U7J
Mod. U7...: standard solenoids are certified by UL as Recognized Component for USA and Canada. Solenoids Mod. U7 are available also with ATEX certification.
Camozzi U7J solenoid valve coil for solenoid valves, 230 V (50/60 Hz) voltage. Bipolar connection with earth in accordance with DIN EN 175 301-803-B.
Technical specifications
Attributes
| Type | u7 |
|---|---|
| Type of coupling | din en 175 301-803-b |
| Body material | plastic |
| Voltage | 230 V |
| Connection | bipolare con terra |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
- In stock: Next day delivery