References
SMC:VVQ2000-N-24
Rubix:2609888

Technical specifications
| Type | smc vvq2000-n-24 5 port solenoid valve |
|---|---|
| Number of Ports | 5 |
Product details : SMC VVQ2000-N-24 5 PORT SOLENOID VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0. 5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | smc vvq2000-n-24 5 port solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Pressure range | 0,1 to 0,7 mpa |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- Delivery usually within ( 23 ) days