SPARTEX 55161 100MM METAL BALL CHAIN WITH CONNECTOR (PACK OF 50)

Spartex Tags

See technical information

References

Spartex:UK-55161
Rubix:225A4444
Manufacturer :55161
brand logo

Technical specifications

Typespartex 55161 100mm metal ball chain with connector (pack of 50)

Product details : SPARTEX 55161 100MM METAL BALL CHAIN WITH CONNECTOR (PACK OF 50)


Metal ball chains can be used in making key chains and attaching tags to equipment. Easy open/close connector link. Supplied in 10cm lengths and in packs of 50.

Technical specifications


Attributes
Typespartex 55161 100mm metal ball chain with connector (pack of 50)
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
  • In stock: Next day delivery