SMC AS3201F-03-10W2 SPEED CONTROLLER

Speed Controller

See technical informationSee documents

References

SMC:AS3201F-03-10W2
Rubix:120A7785
Manufacturer :AS3201F-03-10W2
EAN:3618035535441
brand logo

Technical specifications

Type of couplingr
Typespeed controller

Documents

Product details : SMC AS3201F-03-10W2 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Flame resistant resin (Equivalent to UL-94 Standard V-0)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Tube O.D.: Ø10
Size: 3 (3/8 Standard)
Control Method: 0 (Meter-out)
Port Size: 03 (R 3/8)

Technical specifications


Attributes
Type of couplingr
Typespeed controller
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
  • Delivery usually within ( 4 ) days