References
SMC:AS2301FS1-02-06S
Rubix:2599794
Manufacturer :01601057

Technical specifications
| Type of coupling | threaded connection r1/4 |
|---|---|
| Type | angled / universal model with indicator and lockable push button (sight window) |
Documents
Product details : SMC AS2301FS1-02-06S SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 3 (Universal)
Control Type: 0 (Meter-out)
Indicator Direction: 1 (180°)
Thread: R (or None)
Port Size: 02 (1/4)
Width Across Flats: 9 mm (or None
Tubing: 06 (ø6)
Seal: S (w/Sealant)
Made to Order: None
•Applicable Tubing O.D.: Ø 3.2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 3 (Universal)
Control Type: 0 (Meter-out)
Indicator Direction: 1 (180°)
Thread: R (or None)
Port Size: 02 (1/4)
Width Across Flats: 9 mm (or None
Tubing: 06 (ø6)
Seal: S (w/Sealant)
Made to Order: None
Strengths
•Compact size saves space
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle
Applications
Heavy-Duty Applications
Technical specifications
Attributes
| Type of coupling | threaded connection r1/4 |
|---|---|
| Type | angled / universal model with indicator and lockable push button (sight window) |
| Material | pbt (housing a and angled housing) ; autocatalytically nickel-plated brass (housing b) ; seals nbr/hnbr |
| Flow | 26400 l/h |
| Max. service pressure | 10 bar |
| Series | as-fs |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 18.34 excl. VAT
/ Each
£ 22.01 incl. VAT
- Delivery usually within ( 4 ) days