NORGREN UM/22152/123/60/13J 5/2-WV-BIST ISO1 24VDC 2W
Spool Valve
See technical informationSee documentsReferences
IMI Norgren:UM/22152/123/60/13J
Rubix:208A9215
Manufacturer :UM/22152/123/60/13J

Documents
Product details : NORGREN UM/22152/123/60/13J 5/2-WV-BIST ISO1 24VDC 2W
5/2-way valve Bist Iso1 24 V DC 2 W
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 987.67 excl. VAT
/ Each
£ 1,185.20 incl. VAT
- Usually arrives within 14 working days
