Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,189)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,684)
Protection, Safety & Hygiene
(17,105)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Connectors
Spring hook for fall protection
FACOM SAFETY LOCK SYSTEM - 60MM STAINLESS STEEL SNAP CARABINER
FACOM SAFETY LOCK SYSTEM - 60MM STAINLESS STEEL SNAP CARABINER
Spring hook - 60 mm stainless steel - SLS
References
facom:
MOUSQ6X60SLS
rubix:
2588586
ean:
3662424027543
Technical specifications
Opening
7
mm
Main material
INOX
See all Specifications
Product details
Technical specifications
Product details : FACOM SAFETY LOCK SYSTEM - 60MM STAINLESS STEEL SNAP CARABINER
Spring hook - 60 mm stainless steel - SLS
- 316 stainless steel spring hook: very high resistance to corrosion.
- No locking screw.
- Total length mm: 60mm.
- Rated load rating: 300 kg.
Technical specifications
Attributes
Opening
7
mm
Main material
INOX
Material
316 stainless steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.81
excl. VAT
/
Each
£
17.77
incl. VAT
In stock: Next day delivery
Create PDF from product