Filter Options
CATEGORIES
  • spring hook for fall protection (11)
  • Brand
  • facom
    (1)
  • giss
    (3)
  • jsp
    (4)
  • knipex
    (1)
  • miller
    (2)
  • 11 Product(s) with 11 variant(s):

    Relevance
    brand logobrand logo
    • giss:849119
    • rubix:216A6509
    • ean:3660338091391
    brand logo
    • Opening:17 mm
    • Main material:steel
    £ 4.73 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:854300
    • rubix:216A6506
    • ean:3660338101076
    brand logo
    • Opening:22 mm
    • Main material:aluminium
    £ 9.95 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:854298
    • rubix:216A6507
    • ean:3660338101069
    brand logo
    • Opening:60 mm
    • Main material:aluminium
    £ 31.28 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • facom:MOUSQ8X80SLS
    • rubix:80380759
    • ean:3662424027550
    brand logo
    • Opening:10 mm
    • Main material:inox
    £ 15.81 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • jsp:FAR0902
    • rubix:2556838
    • ean:5038428162128
    brand logo
    • Opening:18 mm
    • Main material:steel
    £ 7.59 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • miller:1018960
    • rubix:323975
    • ean:3660681044440
    brand logo
    • Opening:17 mm
    • Main material:steel
    £ 8.92 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • jsp:FAR0903
    • rubix:2556837
    • ean:5038428162135
    brand logo
    • Opening:22 mm
    • Main material:steel
    £ 9.64 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • jsp:FAR0905
    • rubix:2556839
    • ean:5038428162159
    brand logo
    • Opening:21 mm
    • Main material:aluminium
    £ 16.23 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • miller:1018963
    • rubix:163A2347
    • ean:3660681046079
    brand logo
    • Opening:17 mm
    • Main material:steel
    £ 20.31 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • jsp:FAR0908
    • rubix:170A2587
    • ean:5038428168694
    brand logo
    • Opening:60 mm
    • Main material:aluminium
    £ 38.15 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • knipex:00 50 03 T BK
    • rubix:388A3135
    • ean:4003773081371
    brand logo
    • Main material:aluminium
    £ 28.16 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days