Connectors
Filter Options
Categories
spring hook for fall protection (11)
anchoring hook (2)
Brand
facom
(1)
giss
(4)
hillbrush
(1)
jsp
(4)
knipex
(1)
miller
(2)
13 Product(s) with 13 variant(s):
GISS 849119 STEEL SCREW-LOCKING KARABINER OPENING MM 17
- giss:849119
- rubix:216A6509
- ean:3660338091391
- In stock: Next day delivery
- Opening:17 mm
- Main material:steel
£ 4.73 excl. VAT
/ Each
GISS 854300 ALUMINIUM QUARTER TURN LOCKING KARABINER OPENING MM 22
- giss:854300
- rubix:216A6506
- ean:3660338101076
- In stock: Next day delivery
- Opening:22 mm
- Main material:aluminium
£ 9.95 excl. VAT
/ Each
GISS 854296 ANCHORAGE HOOK 140 MM MATERIAL STAINLESS STEEL
- giss:854296
- rubix:216A6508
- ean:3660338101052
- Usually arrives within 14 working days
- Opening:140 mm
- Main material:steel
£ 19.42 excl. VAT
/ Each
GISS 854298 ALUMINIUM REBAR HOOK WITH LATCH OPENING MM 60
- giss:854298
- rubix:216A6507
- ean:3660338101069
- Usually arrives within 14 working days
- Opening:60 mm
- Main material:aluminium
£ 31.28 excl. VAT
/ Each
FACOM MOUSQ8X80SLS 316 S/S SNAP HOOK CARABINER SLS 800KG CAP.
- facom:MOUSQ8X80SLS
- rubix:80380759
- ean:3662424027550
- Delivery usually within ( 14 ) days
- Opening:10 mm
- Main material:inox
£ 15.81 excl. VAT
/ Each
JSP FAR0902 STEEL SCREW GATE KARABINER
- jsp:FAR0902
- rubix:2556838
- ean:5038428162128
- Delivery usually within ( 4 ) days
- Opening:18 mm
- Main material:steel
£ 7.59 excl. VAT
/ Each
MILLERSFS 1018960 SCREW KARABINER STEEL OPEN 17MM
- miller:1018960
- rubix:323975
- ean:3660681044440
- Usually arrives within 14 working days
- Opening:17 mm
- Main material:steel
£ 8.92 excl. VAT
/ Each
JSP FAR0903 STEEL TWIST LOCK KARABINER
- jsp:FAR0903
- rubix:2556837
- ean:5038428162135
- Delivery usually within ( 4 ) days
- Opening:22 mm
- Main material:steel
£ 9.64 excl. VAT
/ Each
JSP FAR0905 ALUMINIUM TWIST LOCK KARABINER
- jsp:FAR0905
- rubix:2556839
- ean:5038428162159
- Delivery usually within ( 4 ) days
- Opening:21 mm
- Main material:aluminium
£ 16.23 excl. VAT
/ Each
MILLERSFS 1018963 TWISTLOCK KARABINER STEEL OPEN 18MM
- miller:1018963
- rubix:163A2347
- ean:3660681046079
- Usually arrives within 14 working days
- Opening:17 mm
- Main material:steel
£ 20.31 excl. VAT
/ Each
JSP FAR0908 ALUMINIUM TOWER HOOK
- jsp:FAR0908
- rubix:170A2587
- ean:5038428168694
- Delivery usually within ( 4 ) days
- Opening:60 mm
- Main material:aluminium
£ 38.15 excl. VAT
/ Each
HILLBRUSH SSHOOK2 STAINLESS STEEL HOOK FORMED
- hillbrush:SSHOOK2
- rubix:201A7232
- ean:00804548071245
- In stock: Next day delivery
- Main material:steel
£ 17.16 excl. VAT
/ Each
KNIPEX 005003TBK KNIPEX SCREWGATE CARABINER SET 82MM
- knipex:00 50 03 T BK
- rubix:388A3135
- ean:4003773081371
- Delivery usually within ( 14 ) days
- Main material:aluminium
£ 28.16 excl. VAT
/ Each

















