References
SMC:SQ1131N-5-C4-Q
Rubix:112A1829
Manufacturer :00080177
Product details : SMC SQ1131N-5-C4-Q SOLENOID VALVE
The SQ series 5/2 and 5/3 solenoid valves have been designed for applications requiring high speed and frequency, long service life and precise response times. The SQ series offers outstanding response times of up to 12 ms for the SQ1000 model, up to 20 ms for the SQ2000 model, and a service life of 200 million cycles. A wide range of options are available.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 66.78 excl. VAT
/ Each
£ 80.14 incl. VAT
- Delivery usually within ( 19 ) days