FESTO 534771 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32C-AH-A2-1R2L
Rubix:391A9195
Manufacturer :534771
EAN:4052568168469

Technical specifications
| Type | standard valve vsva with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 534771 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x20x60 mm |
|---|---|
| Logistic Weight | 155,13 g |
| Type | standard valve vsva with central plug |
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 179.58 excl. VAT
/ Each
£ 215.50 incl. VAT
- Delivery usually within ( 6 ) days